KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Ring Term, Bare, 1/2 in., 1.060 in., PK100

STA-KON| Zoro #: G1799156| Mfr #: A18-12

$59.25 /pk

This item ships free. Details.Standard ground shipping.
Details:
Connection Material: Copper
Stud Size: 1/2"
Overall Length: 1.060"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1799156 Mfr #: A18-12
Connection Material: CopperStud Size: 1/2"
Overall Length: 1.060"Max. Temp.: 221 Degrees F
Terminal Connection: CrimpWire Range: 22 to 16 AWG
Seam: BrazedItem: Ring Terminal
Terminal Type: StandardInsulation Color: Bare
Insulation Type: BareStandards: UL Listed E9809, CSA Certified
Max. Voltage: 600VCountry of Origin (subject to change): United States

Description

Ring Terminal, Insulation Type Bare, Stud Size 1/2 In., Wire Range 22 to 16 AWG, Insulation Color Bare, Seam Brazed, Max. Temp. 221 Degrees F, Max. Voltage 600V, Overall Length 1.060 In., Connection Material Copper, Standards UL Listed E9809, CSA Certified, Terminal Connection Crimp, Package Quantity 100

Reviews