Ring Term, Bare, 5/16 in., 0.920 in., PK100

STA-KON| Zoro #: G1300966| Mfr #: A18-516

$29.60 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Connection Material: CopperStud Size: 5/16"Overall Length: 0.920"
Save 15%. Sign up for Z-mail.


Zoro #: G1300966 Mfr #: A18-516
Connection Material: CopperStud Size: 5/16"
Overall Length: 0.920"Max. Temp.: 221 Degrees F
Terminal Connection: CrimpWire Range: 22 to 16 AWG
Seam: BrazedItem: Ring Terminal
Terminal Type: StandardInsulation Color: Bare
Insulation Type: BareStandards: UL Listed E9809, CSA Certified
Max. Voltage: 600VCountry of Origin (subject to change): United States


Ring Terminal, Insulation Type Bare, Stud Size 5/16 In., Wire Range 22 to 16 AWG, Insulation Color Bare, Seam Brazed, Max. Temp. 221 Degrees F, Max. Voltage 600V, Overall Length 0.920 In., Connection Material Copper, Standards UL Listed E9809, CSA Certified, Terminal Connection Crimp, Package Quantity 100