BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

22-16 AWG Non-Insulated Ring Terminal #6 Stud PK100

STA-KON| Zoro #: G1523505| Mfr #: A18-6

$27.29 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Seam: BrazedMax. Voltage: 600VWire Range: 22 to 16 AWG
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1523505 Mfr #: A18-6
Seam: BrazedMax. Voltage: 600V
Wire Range: 22 to 16 AWGItem: Ring Terminal
Standards: UL Listed E9809, CSA CertifiedMax. Temp.: 221 Degrees F
Insulation Type: Non-InsulatedConnection Type: Crimp
Stud Size: #6Insulation Color: Bare
Terminal Connection: CrimpConnection Material: Copper
Overall Length: 0.720"Terminal Type: Standard
Country of Origin (subject to change): United States

Description

Ring Terminal, Insulation Type Bare, Stud Size #6, Wire Range 22 to 16 AWG, Insulation Color Bare, Seam Brazed, Max. Temp. 221 Degrees F, Max. Voltage 600V, Overall Length 0.720 In., Connection Material Copper, Standards UL Listed E9809, CSA Certified, Terminal Connection Crimp, Package Quantity 100

Reviews