BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

20-18 AWG Non-Insulated Ring Terminal #8 Stud PK1000

STA-KON| Zoro #: G2343415| Mfr #: NW52

$489.99 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Seam: BrazedMax. Voltage: 600VWire Range: 20 to 18 AWG
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2343415 Mfr #: NW52
Seam: BrazedMax. Voltage: 600V
Wire Range: 20 to 18 AWGItem: Ring Terminal
Max. Temp.: 1200 Degrees FInsulation Type: Non-Insulated
Connection Type: CrimpStud Size: #8
Insulation Color: BareTerminal Connection: Crimp
Connection Material: CopperOverall Length: 0.630"
Terminal Type: StandardCountry of Origin (subject to change): United States

Description

Ring Terminal, Insulation Type Bare, Stud Size #8, Wire Range 20 to 18 AWG, Insulation Color Bare, Seam Brazed, Max. Temp. 1200 Degrees F, Max. Voltage 600V, Overall Length 0.630 In., Connection Material Copper, Terminal Connection Crimp, Package Quantity 1000

Reviews