Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

22-16 AWG Nylon Ring Terminal 1/2" Stud PK100

  • Zoro #: G0513563
  • Mfr #: RA18-12

$68.68 ($0.69/unit)

  • Insulation Type: Nylon
  • Overall Length: 1.300"
  • Terminal Type: Standard
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Sta-Kon #RA18-12 Specifications

  • Zoro #: G0513563
  • Mfr #: RA18-12
Insulation Type: Nylon Overall Length: 1.300"
Terminal Type: Standard Seam: Overlapped
Terminal Connection: Crimp Tongue Width - Wire Connector: 0.72"
Wire Range: 22 to 16 AWG Stud Size: 1/2"
Max. Temp.: 221 Degrees F Item: Ring Terminal
Insulation Color: Red Max. Voltage: 600V
Connection Material: Copper Connection Type: Crimp
Standards: UL Listed E9809, CSA Certified, Flammability To V-2 Per UL 94 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Ring Terminal, Insulation Type Nylon, Stud Size 1/2 In., Wire Range 22 to 16 AWG, Insulation Color Red, Seam Overlapped, Max. Temp. 221 Degrees F, Max. Voltage 600V, Overall Length 1.300 In., Connection Material Copper, Standards UL Listed E9809, CSA Certified, Flammability To V-2 Per UL 94, Terminal Connection Crimp, Tongue Width - Wire Connector 0.72 In., Package Quantity 100

Reviews of Sta-Kon #RA18-12