BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

12-10 AWG Nylon Ring Terminal 1/4" Stud PK50

STA-KON| Zoro #: G1952474| Mfr #: RC10-14

$29.16 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Insulation Color: YellowStud Size: 1/4"Max. Temp.: 221 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1952474 Mfr #: RC10-14
Insulation Color: YellowStud Size: 1/4"
Max. Temp.: 221 Degrees FInsulation Type: Nylon
Connection Type: CrimpWire Range: 12 to 10 AWG
Overall Length: 1.120"Terminal Type: Standard
Item: Ring TerminalTerminal Connection: Crimp
Seam: OverlappedConnection Material: Copper
Max. Voltage: 600VStandards: UL Listed E9809, CSA Certified, Flammability To V-2 Per UL 94
Country of Origin (subject to change): United States

Description

Ring Terminal, Insulation Type Nylon, Stud Size 1/4 In., Wire Range 12 to 10 AWG, Insulation Color Yellow, Seam Overlapped, Max. Temp. 221 Degrees F, Max. Voltage 600V, Overall Length 1.120 In., Connection Material Copper, Standards UL Listed E9809, CSA Certified, Flammability To V-2 Per UL 94, Terminal Connection Crimp, Package Quantity 50

Reviews