PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Ring Term, Nylon, 3/8 in., 1.200 in., PK100

STA-KON| Zoro #: G1064113| Mfr #: RA18-38

$39.26 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Stud Size: 3/8"Insulation Color: RedMax. Temp.: 221 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1064113 Mfr #: RA18-38
Stud Size: 3/8"Insulation Color: Red
Max. Temp.: 221 Degrees FTerminal Connection: Crimp
Item: Ring TerminalInsulation Type: Nylon
Max. Voltage: 600VTerminal Type: Standard
Seam: OverlappedWire Range: 22 to 16 AWG
Connection Material: CopperOverall Length: 1.200"
Standards: UL Listed E9809, CSA Certified, Flammability To V-2 Per UL 94Country of Origin (subject to change): United States

Description

Ring Terminal, Insulation Type Nylon, Stud Size 3/8 In., Wire Range 22 to 16 AWG, Insulation Color Red, Seam Overlapped, Max. Temp. 221 Degrees F, Max. Voltage 600V, Overall Length 1.200 In., Connection Material Copper, Standards UL Listed E9809, CSA Certified, Flammability To V-2 Per UL 94, Terminal Connection Crimp, Package Quantity 100

Reviews