Ring Term, Nylon, #4, 0.720 in., PK100

STA-KON| Zoro #: G2402872| Mfr #: RA18-4

$52.33 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Connection Material: Copper
Stud Size: #4
Overall Length: 0.720"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2402872 Mfr #: RA18-4
Connection Material: CopperStud Size: #4
Overall Length: 0.720"Max. Temp.: 221 Degrees F
Terminal Connection: CrimpWire Range: 22 to 16 AWG
Seam: OverlappedItem: Ring Terminal
Terminal Type: StandardInsulation Color: Red
Insulation Type: NylonStandards: UL Listed E9809, CSA Certified, Flammability To V-2 Per UL 94
Max. Voltage: 600VCountry of Origin (subject to change): United States

Description

Ring Terminal, Insulation Type Nylon, Stud Size #4, Wire Range 22 to 16 AWG, Insulation Color Red, Seam Overlapped, Max. Temp. 221 Degrees F, Max. Voltage 600V, Overall Length 0.720 In., Connection Material Copper, Standards UL Listed E9809, CSA Certified, Flammability To V-2 Per UL 94, Terminal Connection Crimp, Package Quantity 100

Reviews