BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Ring Term, Nylon, 5/16 in., 1.100 in., PK100

STA-KON| Zoro #: G0257065| Mfr #: RA18-516

$69.00 /pk

This item ships free. Details.Standard ground shipping.
Details:
Standards: UL Listed E9809, CSA Certified, Flammability To V-2 Per UL 94
Overall Length: 1.100"
Stud Size: 5/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0257065 Mfr #: RA18-516
Standards: UL Listed E9809, CSA Certified, Flammability To V-2 Per UL 94Overall Length: 1.100"
Stud Size: 5/16"Insulation Type: Nylon
Max. Temp.: 221 Degrees FWire Range: 22 to 16 AWG
Max. Voltage: 600VTerminal Type: Standard
Terminal Connection: CrimpInsulation Color: Red
Connection Material: CopperSeam: Overlapped
Country of Origin (subject to change): United States

Description

Ring Terminal, Insulation Type Nylon, Stud Size 5/16 In., Wire Range 22 to 16 AWG, Insulation Color Red, Seam Overlapped, Max. Temp. 221 Degrees F, Max. Voltage 600V, Overall Length 1.100 In., Connection Material Copper, Standards UL Listed E9809, CSA Certified, Flammability To V-2 Per UL 94, Terminal Connection Crimp, Package Quantity 100

Reviews