KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Ring Term, Nylon, 5/16 in., 1.210 in., PK50

STA-KON| Zoro #: G1541881| Mfr #: RC10-516

$44.00 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Connection Material: Copper
Stud Size: 5/16"
Overall Length: 1.210"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1541881 Mfr #: RC10-516
Connection Material: CopperStud Size: 5/16"
Overall Length: 1.210"Max. Temp.: 221 Degrees F
Terminal Connection: CrimpWire Range: 12 to 10 AWG
Seam: OverlappedItem: Ring Terminal
Terminal Type: StandardInsulation Color: Yellow
Insulation Type: NylonStandards: UL Listed E9809, CSA Certified, Flammability To V-2 Per UL 94
Max. Voltage: 600VCountry of Origin (subject to change): United States

Description

Ring Terminal, Insulation Type Nylon, Stud Size 5/16 In., Wire Range 12 to 10 AWG, Insulation Color Yellow, Seam Overlapped, Max. Temp. 221 Degrees F, Max. Voltage 600V, Overall Length 1.210 In., Connection Material Copper, Standards UL Listed E9809, CSA Certified, Flammability To V-2 Per UL 94, Terminal Connection Crimp, Package Quantity 50

Reviews