PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Ring Term, Vinyl, 5/16 in., 1.130 in., PK100

STA-KON| Zoro #: G1987133| Mfr #: 18RA-516

$29.32 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Connection Material: CopperMax. Voltage: 600VTerminal Connection: Crimp
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1987133 Mfr #: 18RA-516
Connection Material: CopperMax. Voltage: 600V
Terminal Connection: CrimpTerminal Type: Standard
Item: Ring TerminalWire Range: 22 to 16 AWG
Overall Length: 1.130"Insulation Type: Vinyl
Stud Size: 5/16"Seam: Brazed
Standards: UL Listed E9809, CSA CertifiedMax. Temp.: 221 Degrees F
Insulation Color: RedCountry of Origin (subject to change): United States

Description

Ring Terminal, Insulation Type Vinyl, Stud Size 5/16 In., Wire Range 22 to 16 AWG, Insulation Color Red, Seam Brazed, Max. Temp. 221 Degrees F, Max. Voltage 600V, Overall Length 1.130 In., Connection Material Copper, Standards UL Listed E9809, CSA Certified, Terminal Connection Crimp, Package Quantity 100

Reviews