KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Ring Term, Vinyl, 5/16 in., 1.150 in., PK100

STA-KON| Zoro #: G2039992| Mfr #: 14RB-516

$29.00 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Connection Material: Copper
Stud Size: 5/16"
Overall Length: 1.150"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2039992 Mfr #: 14RB-516
Connection Material: CopperStud Size: 5/16"
Overall Length: 1.150"Max. Temp.: 221 Degrees F
Terminal Connection: CrimpWire Range: 16 to 14 AWG
Seam: BrazedItem: Ring Terminal
Terminal Type: StandardInsulation Color: Blue
Insulation Type: VinylStandards: UL Listed E9809, CSA Certified
Max. Voltage: 600VCountry of Origin (subject to change): United States

Description

Ring Terminal, Insulation Type Vinyl, Stud Size 5/16 In., Wire Range 16 to 14 AWG, Insulation Color Blue, Seam Brazed, Max. Temp. 221 Degrees F, Max. Voltage 600V, Overall Length 1.150 In., Connection Material Copper, Standards UL Listed E9809, CSA Certified, Terminal Connection Crimp, Package Quantity 100

Reviews