BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

12-10 AWG Vinyl Ring Terminal #8 Stud PK50

STA-KON| Zoro #: G0388884| Mfr #: 10RC-8

$30.89 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Seam: BrazedMax. Voltage: 600VWire Range: 12 to 10 AWG
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0388884 Mfr #: 10RC-8
Seam: BrazedMax. Voltage: 600V
Wire Range: 12 to 10 AWGItem: Ring Terminal
Standards: UL Listed E9809, CSA CertifiedMax. Temp.: 221 Degrees F
Insulation Type: VinylConnection Type: Crimp
Stud Size: #8Insulation Color: Yellow
Terminal Connection: CrimpConnection Material: Copper
Overall Length: 1.060"Terminal Type: Standard
Country of Origin (subject to change): United States

Description

Ring Terminal, Insulation Type Vinyl, Stud Size #8, Wire Range 12 to 10 AWG, Insulation Color Yellow, Seam Brazed, Max. Temp. 221 Degrees F, Max. Voltage 600V, Overall Length 1.060 In., Connection Material Copper, Standards UL Listed E9809, CSA Certified, Terminal Connection Crimp, Package Quantity 50

Reviews