Skip to Main Content
customer-service Help
Sta Lube

400 lbs. White Multi-Lithium Grease

Sta Lube 400 lbs. White Multi-Lithium Grease SL3159
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$1,933.48
  • Item: Super White Multi-Purpose Lithium Grease
  • NSF Rating: Not Rated
  • Container Size: 400 lb.
See full product details
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Total: $1,933.48

Sta Lube #SL3159 Specifications

  • Item: Super White Multi-Purpose Lithium Grease
  • NSF Rating: Not Rated
  • Container Size: 400 lb.
  • Lubricant NSF Rating: Not Rated
  • Type: Lithium Grease
  • Product Type: Super White Multi-Purpose Lithium Grease, 400 Lbs
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Super White Multi-Purpose Lithium Grease, 400 Lbs, NSF Rating Not Rated

Restrictions and Compliance

Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Sta Lube #SL3159