customer-service Help
Stack-On

Quick Access Safes, Pistol Style, Black

Stack-On Quick Access Safes, Pistol Style, Black GCB-900
Tap to zoom
Hover or click to zoom
$89.99
  • Item: Weapon Storage Cabinet
  • Includes: Pre-Drilled Mounting Holes, Hardware for Convenient Mounting to The Top of A Long Gun Cabinet, Floor or Closet Shelf
  • Weapon Models Stored: Universal
See full product details
This item ships free.

Total: $89.99

Stack-On #GCB-900 Specifications

  • Item: Weapon Storage Cabinet
  • Includes: Pre-Drilled Mounting Holes, Hardware for Convenient Mounting to The Top of A Long Gun Cabinet, Floor or Closet Shelf
  • Weapon Models Stored: Universal
  • Color: Black
  • Overall Height: 18 in
  • Overall Depth: 10 in
  • Number of Pistol Drawers: 0
  • Number of Weapon Drawers: 0
  • Weapon Drawer Storage Capacity: 1
  • Weapon Style: Pistol
  • Pistol Drawer Storage Capacity: 1
  • Finish: Powder Coated
  • Overall Width: 21 in
  • Product Type: Weapon Storage Cabinet
  • Country of Origin (subject to change): Mexico

Description

Weapon Storage Cabinet, Weapon Style Pistol, Weapon Models Stored Universal, Pistol Drawer Storage Capacity 1, Weapon Drawer Storage Capacity 1, Number of Weapon Drawers 0, Number of Pistol Drawers 0, Overall Height 18 in, Overall Width 21 in, Overall Depth 10 in, Color Black, Powder Coated Finish, Includes Pre-Drilled Mounting Holes, Hardware for Convenient Mounting to The Top of A Long Gun Cabinet, Floor or Closet Shelf

Reviews of Stack-On #GCB-900