Stackbin
Stacking Container 15 3/4 in 9 in x
Mfr # 1-3SX
Zoro # G5389857
product price: $48.69
/eaFree Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 100 lb
- Material Steel
- Finish High Gloss
- Width 9"
- Depth 7-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options

Product Information
- Brand Stackbin
- MFR # 1-3SX
- Zoro # G5389857
- Country of Origin United States
- Category Storage Totes & Containers
Dimensions
Width | 9" |
Depth | 7-1/2" |
Details
Load Capacity | 100 lb |
Material | Steel |
Item | Stacking Container |
Finish | High Gloss |
Gauge | 17 ga. |
Description
Stackbox,No. 3-15 3/4 In.L x 9 In.W x 7 1/2 In.H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH Storage Cabinet, 66 in H, 30 in W, Black, 4 Shelves (26147)
- ZORO SELECT Pegboard Bin Kit, 3 x 4-1/8 x 7-3/8, PK24 (5TPP3)
- QUANTUM STORAGE SYSTEMS Drawer Storage Bin, High Impact Polystyrene, 3 3/4 in W, 4 5/8 in H, 11 5/8 in L, Red (QED501RD)
- GLOBAL INDUSTRIAL Steel Drawer W/ Cylinder Lock, 17-1/4inW x 20inD, Black (606957BK)
- STACKBIN Stacking Container 20 in 12 in x (1-853)
- STACKBIN Stacking Container 20 in 10 in x (1-8SX)
- ORBIS Straight Wall Container, Green, Plastic, 24 in L, 15 in W, 7 1/2 in H, 1.09 cu ft Volume Capacity (NSO2415-7 GREEN)
- SSI SCHAEFER Straight Wall Container, Gray, Polypropylene, 16 in L, 12 in W, 9 in H, 0.68 cu ft Volume Capacity (ELB4220.GY1)
- LEWISBINS LEWISBins Divider Box DC1050 10-13/16" x 8-5/16" x 5", Gray (DC1050 Grey)
- DYNALON Nesting Container, Natural, Polypropylene, 12 in L, 7 3/4 in W, 5 1/8 in H (410535)
- AKRO-MILS Stack & Nest Container, Blue, Industrial Grade Polymer, 18 in L, 11 in W, 6 in H (35180BLUE)
- RUBBERMAID 25 gal Storage Tote, Dark Indigo Metallic, 28-7/8 in L x 19-7/8 in W x 16-3/4 in H (RMRT250002)