Stackbin
Steel Sectional Stacking Bin, 18 3/4 in D x 40 5/8 in H x 37 in W, 3 Shelves, Blue
Mfr # 3-320SSB
Zoro # G3366627
product price: $894.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Free 30-Day Returns
Key Features
- Overall Width 37 in
- Overall Depth 18 3/4 in
- Overall Height 40 5/8 in
- Number of Shelves 3
- Load Capacity 5,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options

Product Information
- Brand Stackbin
- MFR # 3-320SSB
- Zoro # G3366627
- Country of Origin United States
- Category Open Bin Storage Units
Dimensions
Overall Width | 37 in |
Overall Depth | 18 3/4 in |
Overall Height | 40 5/8 in |
Depth | 18-3/4" |
Base Height | 5 3/8 in |
Width | 37 in |
Bin Depth | 18 3/4 in |
Bin Width | 9 in |
Height | 7 1/2 in |
Details
Color | Blue |
Number of Shelves | 3 |
Load Capacity | 5,000 lb |
Material | Steel |
Item | Sectional Stacking Bin |
Includes | (5) 4 Compartments #3 Sectional Stacking Bin Unit, Base, Top Cover |
Finish | High Gloss |
Gauge | Base: 16 ga, Bin: 18 ga |
Type | Standard |
Load Capacity per Shelf | 5,000 lb |
Whole Unit Load Capacity | 1,000 lb |
Description
Sectional Bin Unit, Steel, High Gloss, Blue, Overall Depth 18 3/4 in, Overall Height 43 1/2 in, Overall Width 9 in, Load Capacity per Shelf 5,000 lb, Whole Unit Load Capacity 1,000 lb, Base Type Standard, Base Height 5 3/8 in, Number of Compartments 20, Compartment Depth 18 3/4 in, Compartment Height 7 1/2 in, Compartment Width 9 in, Includes (5) 4-Compartment #3 Sectional Stacking Bin Units, Base, Top Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISTA Modular Drawer Cabinet, 59-1/2 In. H (SC13-1502A-FTKALG)
- ECONOCO Leg for Gridwall Panel, Chrome, 12PK (GL24/C)
- WESCO Economical Standard Drum Lifter/Dispenser, VDL-55 (278750)
- SUGATSUNE Speed Control Lid Support, Upward (4CRP1)
- STACKBIN Steel Sectional Stacking Bin, 18 3/4 in D x 40 5/8 in H x 37 in W, 3 Shelves, Gray (3-320SSB)
- STACKBIN Steel Sectional Stacking Bin, 20 1/2 in D x 41 1/2 in H x 37 in W, 5 Shelves, Blue (3-412SSB)
- STACKBIN Steel Sectional Stacking Bin, 20 1/2 in D x 50 3/8 in H x 37 in W, 6 Shelves, Blue (3-415SSB)
- STACKBIN Steel Sectional Stacking Bin, 20 1/2 in D x 41 1/2 in H x 37 in W, 5 Shelves, Gray (3-412SSB)
- STACKBIN Steel Sectional Stacking Bin, 24 in D x 70 in H x 31 in W, 5 Shelves, Gray (1-510RBCU-2)
- STACKBIN Steel Sectional Stacking Bin, 20 1/2 in D x 59 1/4 in H x 37 in W, 7 Shelves, Blue (3-418SSB)
- GLOBAL INDUSTRIAL Wall Bin Rack Panel 36 x19, 18 Blue 5-1/2x11x5 Stacking Bins (550201BL)
- TRITON PRODUCTS Polypropylene Polypropylene Bin Kit, 5 in. H x 11 in. W, Blue (3-235BWS)