Stackbin
Steel Sectional Stacking Bin, 24 in D x 48 1/4 in H x 37 in W, 5 Shelves, Blue
Mfr # 3-58SSMB
Zoro # G3366240
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,284.99
Key Features
- Overall Width 37 in
- Overall Depth 24 in
- Overall Height 48 1/4 in
- Number of Shelves 5
- Load Capacity 3,600 lb
Explore More Products
- STACKBIN Steel Sectional Stacking Bin, 15 1/2 in D x 41 in H x 37 in W, 8 Shelves, Blue 3-235SSPB
- STACKBIN Steel Sectional Stacking Bin, 20 1/2 in D x 41 1/2 in H x 37 in W, 5 Shelves, Gray 3-412SSB
- STACKBIN Steel Sectional Stacking Bin, 18 3/4 in D x 61 1/4 in H x 37 in W, 8 Shelves, Blue 3-332SSB
- STACKBIN Steel Sectional Stacking Bin, 18 3/4 in D x 61 1/4 in H x 37 in W, 8 Shelves, Gray 3-332SSB
- STACKBIN Steel Sectional Stacking Bin, 9 1/2 in D x 20 1/2 in H x 12 in W, 1 Shelves, Gray 3-4SS
- STACKBIN Steel Sectional Stacking Bin, 18 3/4 in D x 46 7/8 in H x 37 in W, 7 Shelves, Gray 3-324SSMB
- STACKBIN Steel Sectional Stacking Bin, 24 in D x 35 1/8 in H x 37 in W, 4 Shelves, Gray 3-56SSPB
- STACKBIN Steel Sectional Stacking Bin, 15 1/2 in D x 39 in H x 37 in W, 7 Shelves, Gray 3-230SSB
- STACKBIN Steel Sectional Stacking Bin, 24 in D x 38 5/8 in H x 37 in W, 4 Shelves, Blue 3-56SSB
- VESTIL Plastic Revolving Storage Bin, 19 1/2 in D x 19 1/2 in H x 38 1/2 in W, 4 Shelves, Black PBIN-19
- KOOVA Overhead Bin Rack 1 Bin KV-OVERHEADBIN-1
- Stackbin Bin Racks