Stackbin
Steel Sectional Stacking Bin, 24 in D x 60 3/8 in H x 37 in W, 6 Shelves, Blue
- Zoro #: G3366441
- Mfr #: 3-510SSB
Hover or click to zoom Tap to zoom
Key Features
- Overall Width: 37 in
- Overall Depth: 24 in
- Overall Height: 60 3/8 in
- Number of Shelves: 6
- Load Capacity: 5,000 lb
- Material: Steel
- Item: Sectional Stacking Bin
- Includes: (5) 2 Compartments #5 Sectional Stacking Bin Unit, Base, Top Cover
$1,279.43
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Subtotal: $1,279.43
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Stackbin #3-510SSB Specifications
- Zoro #: G3366441
- Mfr #: 3-510SSB
- Overall Width: 37 in
- Overall Depth: 24 in
- Overall Height: 60 3/8 in
- Color: Blue
- Number of Shelves: 6
- Load Capacity: 5,000 lb
- Material: Steel
- Item: Sectional Stacking Bin
- Includes: (5) 2 Compartments #5 Sectional Stacking Bin Unit, Base, Top Cover
- Width: 37 in
- Base Height: 5 3/8 in
- Gauge: Base: 16 ga, Bin: 18 ga
- Finish: High Gloss
- Depth: 24"
- Type: Standard
- Bin Depth: 24 in
- Height: 11 in
- Bin Width: 18 in
- Overall WxDxH: 37 in x 24 in x 55 in
- Compartment WxDxH: 18 in x 24 in x 11 in
- Whole Unit Load Capacity: 1,000 lb
- Load Capacity per Shelf: 5,000 lb
- Country of Origin (subject to change): United States
Description
Sectional Bin Unit, Steel, High Gloss, Blue, Overall Depth 24 in, Overall Height 55 in, Overall Width 37 in, Load Capacity per Shelf 5,000 lb, Whole Unit Load Capacity 1,000 lb, Base Type Standard, Base Height 5 3/8 in, Number of Compartments 10, Compartment Depth 24 in, Compartment Height 11 in, Compartment Width 18 in, Includes (5) 2-Compartment #5 Sectional Stacking Bin Units, Base, Top Cover
Reviews of Stackbin #3-510SSB
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- STACKBIN Steel Sectional Stacking Bin, 24 in D x 60 3/8 in H x 37 in W, 6 Shelves, Gray 3-510SSB
- STACKBIN Steel Sectional Stacking Bin, 18 3/4 in D x 44 in H x 37 in W, 7 Shelves, Gray 3-324SSPB
- STACKBIN Steel Sectional Stacking Bin, 24 in D x 48 1/4 in H x 37 in W, 5 Shelves, Gray 3-58SSMB
- STACKBIN Steel Sectional Stacking Bin, 15 1/2 in D x 55 1/2 in H x 37 in W, 10 Shelves, Gray 3-245SSB
- STACKBIN Steel Sectional Stacking Bin, 18 3/4 in D x 61 1/4 in H x 37 in W, 8 Shelves, Blue 3-332SSB
- STACKBIN Steel Sectional Stacking Bin, 18 3/4 in D x 46 7/8 in H x 37 in W, 7 Shelves, Gray 3-324SSMB
- DURHAM MFG Prime Cold Rolled Steel Pigeonhole Bin Unit, 8 1/2 in D x 19 1/4 in H x 33 3/4 in W, 4 Shelves 344-95
- HALLOWELL Steel Add-On Pigeonhole Bin Unit, 48 in D x 87 in H x 36 in W, 11 Shelves, Blue/Gray AHDB50-48PB
- TRITON PRODUCTS 7-3/8 In. L x 4-1/8 In. W x 3 In. H Green Stacking, Hanging, Interlocking Polypropylene Bins, 24 CT 3-220GRN
- TENNSCO Steel Cubbie Cabinet, 13 1/2 in D x 78 in H x 34 1/2 in W, 7 Shelves, Gray CC-78MG
- TRITON PRODUCTS 10-7/8 In. L x 11 In. W x 5 In. H Green Stacking, Hanging, Interlocking Polypropylene Bins, 6 CT 3-235GRN
- Stackbin Open Bin Storage Units