Skip to Main Content
customer-service Help
Stages Learning Materials

Pets Poster Set, Set of 14

Stages Learning Materials Pets Poster Set,  Set of 14 SLM-155
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$24.99
  • Includes: 14 posters
  • Recommended Age: 3+ Years
  • Material: Paper
See full product details
Orders over $75 ship free.
Total: $24.99

Stages Learning Materials #SLM-155 Specifications

  • Includes: 14 posters
  • Recommended Age: 3+ Years
  • Material: Paper
  • Color: Multi
  • Recommended Grade: Grade PK+
  • Country of Origin (subject to change): Hong Kong
Feedback Help us improve our product information

Description

The 14 x 19 inch posters are on a heavy card stock with durable gloss varnish. Perfect for decorating your classroom or child's bedroom. Also great for leading small group discussions in the classroom. Very popular in pre-school, daycare, special needs, and regular education settings. Set of 14 Pet Posters includes: Cat, Dog, Frog, Lizard, Hamster, Parakeet, Turtle, Fish, Rabbit, Guinea Pig, Snake, Tarantula, Horse and Mouse.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Stages Learning Materials #SLM-155