Skip to Main Content

Featured Categories

  • Tools & Machining
  • Storage & Workspace
  • Heating & Cooling
  • Grounds & Outdoor

Shop Categories

  • About Us
  • Promo Codes
  • Contact Us
Zoro Homepage
Zoro Homepage

Recent Searches

    Recently Viewed

    customer-service Help
    cart ... Cart

    Sign In

    Don't Have An Account?

    Register with Zoro for access to:

    • Hassle-free returns
    • Order History
    • Exclusive savings
    • Order Tracking
    • Customer Service
    1. Home
    2. /
    3. Tools & Machining
    4. /
    5. Hand Tools
    6. /
    7. Sockets & Ratchets
    8. /
    9. Sockets
    10. /
    11. 6, 3 mm (1/4") Sockets Size 7 mm L.23 mm
    Stahlwille

    6, 3 mm (1/4") Sockets Size 7 mm L.23 mm

    • Zoro #: G103855450
    • Mfr #: 01030007
    Stahlwille 6, 3 mm (1/4") Sockets Size 7 mm L.23 mm 01030007
    Hover or click to zoom Tap to zoom
    $9.55
    • Country of Origin (subject to change): Germany
    See full product details
    Orders over $75 ship free.
    (Sign in or create an account for free shipping on orders over $50)

    Total: $9.55
    • Specifications |
    • Description |
    • Reviews

    Stahlwille #01030007 Specifications

    • Zoro #: G103855450
    • Mfr #: 01030007
    • Country of Origin (subject to change): Germany
    Feedback Help us improve our product information

    Description

    Reviews of Stahlwille #01030007

    Explore more

    • STAHLWILLE 6, 3 mm (1/4") Sockets SizeE7 TORX Size6, 2 mm in L.23 mm 01270007
    • STAHLWILLE 12, 5 mm (1/2") Socket Size 30 mm L.45 mm 03010030
    • STAHLWILLE 10 mm (3/8") VDE socket Size 12 mm L.46 mm 02380012
    • STAHLWILLE 6, 3 mm (1/4") Sockets Size 9/32 " L.23 mm 01530018
    • STAHLWILLE 12, 5 mm (1/2") Socket internal TORX E11 L.38 mm 03270011
    • STAHLWILLE 10 mm (3/8") Socket Size 1/2 " L.44 mm 02620032
    • KO-KEN TOOLS Socket 32mm 12 Point 42mm Thin walled 1/2 Sq. Drive 14406M-32
    • DUPLICOLOR Duplicolor MC202 11 oz Aerosol Metal Cast Anodized Color Paint; Yellow DUPMC202
    • PROTO 3/8 in Drive, 11mm Triple Square Metric Socket, 12 Points J5011M
    • URREA 3/8"drive, 9mm, 12 point short socket. 5209M
    • BETA TOOLS Hexagon Hand Socket, 1-1/8" 9200289
    • Stahlwille Sockets

    Contact Us

    Customer Service From Real People.

    • Phone: (855) 289-9676
    • Fax: (855) 329-9676
    • Monday - Friday: 6am - 9pm (CT)
    • Saturday: 7am - 5pm (CT)
    • *Holiday hours may vary. Learn More
    Contact Us

    Information

    • About Us
    • Accessibility
    • Careers
    • Giving Back
    • Promo Codes
    • Resource Hub
    • Return Policy
    • Shipping

    Shopping

    • Brands
    • My Account
    • Payments
    • Sitemap

    Services

    • Customer Service
    • Contact Us
    • FAQs
    • Net 30 Terms
    • Sell on Zoro
    • Zoro.com Norton Safe Seal
    • Zoro, Inc Buffalo Grove, IL BBB Business Review
    Feedback

    Got a minute?

    Help us improve by taking a quick survey

    Follow Us

    © 2011–2022 Zoro Tools, Inc. All rights reserved• Terms & Conditions• Privacy Policy• Do Not Sell My Personal Information