Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

A-Frame Pegboard Truck, 39-1/4"H, 21-1/4"W

  • Zoro #: G0510378
  • Mfr #: LBC-18SS

$871.39

  • Color: Silver
  • Assembled/Unassembled: Unassembled
  • Load Capacity: 800 lb.
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Stainless Steel Locboard #LBC-18SS Specifications

  • Zoro #: G0510378
  • Mfr #: LBC-18SS
Color: Silver Assembled/Unassembled: Unassembled
Load Capacity: 800 lb. Panel Hole Spacing: 1-1/2"
Item: A-Frame Pegboard Truck Tool Storage Space: 18 sq. ft.
Caster Dia.: 3" Item - Mobile Pegboards: A-Frame Pegboard Truck
Caster Configuration: (2) Swivel with Brakes, (2) Rigid Overall Height: 39-1/4"
Overall Depth: 36-3/4" Overall Width: 21-1/4"
Panel Hole Size: 3/8" Material: Stainless Steel
Includes: Tray Panel Hole Shape: Square
Caster Material: Neoprene Finish: Unfinished
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

A-Frame Pegboard Truck, Square, Overall Height 39-1/4 In., Overall Depth 36-3/4 In., Overall Width 21-1/4 In., Tool Storage Space 18 sq. ft., Panel Hole Size 3/8 In., Panel Hole Spacing 1-1/2 In., Material Stainless Steel, Color Silver, Finish Unfinished, Caster Dia. 3 In., Assembled/Unassembled Unassembled, Includes Tray, Caster Material Neoprene, Caster Configuration (2) Swivel with Brakes, (2) Rigid, Load Capacity 800 lb.

Reviews of Stainless Steel Locboard #LBC-18SS