Triton Products
48 In. L x 46 In. H x 26-5/8 In. W Stainless Steel Tool Cart with Tray and Stainless Steel LocBoard
Mfr # LBC-4SS
Zoro # G0509845
Free Shipping & Returns
$1,631.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Overall Width 27 in
- Overall Depth 48 in
- Load Capacity 800 lb
- Overall Height 46 in
Explore More Products
- TRITON PRODUCTS (2) 24 In. W x 48 In. H x 1/4 In. D White Polypropylene Pegboards with 1/4 In. Hole Size DB-2
- TRITON PRODUCTS (1) 31.5 In. W x 9 In. H White Epoxy 18-Gauge Steel Square Hole Pegboard Strip LBS-2W
- TRITON PRODUCTS 48 In. W x 96 In. H x 1/4 In. D Black ABS Textured Pegboard with 1/4 In. Hole Size DB-96BLK
- TRITON PRODUCTS (2) 18 In. W x 36 In. Stainless Steel Square Hole Pegboards 32 pc. Stainless LocHook Assortment 3 Hanging Bins LB18-SKit
- TRITON PRODUCTS DuraHook Wall Organizer - 2 DuraBoards 24 Hooks 4 Hanging Bins and Mounting Hardware 990-S
- TRITON PRODUCTS White Tool Pegboard Kit with (1) 18 In. x 4.5 In. 18-Gauge Steel Square Hole Pegboard 5 pc. LocHook Assortment LBS18T-WHT
- TRITON PRODUCTS XtraWall HDF Pegboards White B1-2-W
- TRITON PRODUCTS Afrm Pgbrd Trk, 48inx51inx30in, Rnd DBC-4
- TRITON PRODUCTS 24 In. W x 42 In. H x 1/4 In. D High Density Fiberboard Round Hole Pegboard 36 pc. Locking Hook Assortment PEG36-BLK
- ALLIGATORBOARD Alligator Board ALGSTRP3x32PTD-SLV Silver Powder Coated Metal Pegboard Strips with Flange - Pack of 2 ALGSTRP3x32PTD-SLV
- ALLIGATORBOARD Pegboard, 3in.Hx32in.W, Metal, Green, PK2 ALGSTRP3X32GRN
- Triton Products Pegboards