Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

A-Frame Pegboard Truck Kit, Silver

  • Zoro #: G0510633
  • Mfr #: LBC-18SSH

$1,008.58

  • Caster Dia.: 3"
  • Panel Hole Shape: Square
  • Item - Mobile Pegboards: A-Frame Pegboard Truck Kit
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Stainless Steel Locboard #LBC-18SSH Specifications

  • Zoro #: G0510633
  • Mfr #: LBC-18SSH
Caster Dia.: 3" Panel Hole Shape: Square
Item - Mobile Pegboards: A-Frame Pegboard Truck Kit Assembled/Unassembled: Unassembled
Item: A-Frame Pegboard Truck Kit Color: Silver
Includes: Tray, (60) Stainless Steel Pegboard Hook Assortment, (3) Hanging Bins Caster Configuration: (2) Swivel with Brakes, (2) Rigid
Panel Hole Size: 3/8" Load Capacity: 800 lb.
Tool Storage Space: 18 sq. ft. Overall Height: 39-1/4"
Caster Material: Neoprene Overall Depth: 36-3/4"
Overall Width: 21-1/4" Material: Stainless Steel
Finish: Unfinished Panel Hole Spacing: 1-1/2"
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

A-Frame Pegboard Truck Kit, Square, Overall Height 39-1/4 In., Overall Depth 36-3/4 In., Overall Width 21-1/4 In., Tool Storage Space 18 sq. ft., Panel Hole Size 3/8 In., Panel Hole Spacing 1-1/2 In., Material Stainless Steel, Color Silver, Finish Unfinished, Caster Dia. 3 In., Assembled/Unassembled Unassembled, Includes Tray, (60) Stainless Steel Pegboard Hook Assortment, (3) Hanging Bins, Caster Material Neoprene, Caster Configuration (2) Swivel with Brakes, (2) Rigid, Load Capacity 800 lb.

Reviews of Stainless Steel Locboard #LBC-18SSH