Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

A-Frame Pegboard Truck Kit, Silver

  • Zoro #: G0509574
  • Mfr #: LBC-4SSH

$1,807.98

  • Overall Height: 46"
  • Material: Stainless Steel
  • Item - Mobile Pegboards: A-Frame Pegboard Truck Kit
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Stainless Steel Locboard #LBC-4SSH Specifications

  • Zoro #: G0509574
  • Mfr #: LBC-4SSH
Overall Height: 46" Material: Stainless Steel
Item - Mobile Pegboards: A-Frame Pegboard Truck Kit Includes: Tray, (66) Stainless Steel Pegboard Hook Assortment, (6) Hanging Bins
Caster Material: Neoprene Panel Hole Spacing: 1-1/2"
Item: A-Frame Pegboard Truck Kit Overall Depth: 48"
Caster Configuration: (2) Swivel with Brakes, (2) Rigid Assembled/Unassembled: Unassembled
Caster Dia.: 5" Tool Storage Space: 28 sq. ft.
Color: Silver Panel Hole Shape: Square
Finish: Unfinished Panel Hole Size: 3/8"
Overall Width: 26-5/8" Load Capacity: 800 lb.
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

A-Frame Pegboard Truck Kit, Square, Overall Height 46 In., Overall Depth 48 In., Overall Width 26-5/8 In., Tool Storage Space 28 sq. ft., Panel Hole Size 3/8 In., Panel Hole Spacing 1-1/2 In., Material Stainless Steel, Color Silver, Finish Unfinished, Caster Dia. 5 In., Assembled/Unassembled Unassembled, Includes Tray, (66) Stainless Steel Pegboard Hook Assortment, (6) Hanging Bins, Caster Material Neoprene, Caster Configuration (2) Swivel with Brakes, (2) Rigid, Load Capacity 800 lb.

Reviews of Stainless Steel Locboard #LBC-4SSH