Disposable Hot cup 16 oz. White, Paper, Pk500

STALKMARKET| Zoro #: G1354552| Mfr #: PLC-16-S

$112.05 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Green Certification or Other Recognition: Biodegradable Products Institute Certified
Basic Foodware Material: Paper
Wrapped/Unwrapped: Unwrapped
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1354552 Mfr #: PLC-16-S
Green Certification or Other Recognition: Biodegradable Products Institute CertifiedBasic Foodware Material: Paper
Wrapped/Unwrapped: UnwrappedUse Lid Number: Mfr. No. PL1N
Disposable Foodware Capacity Range: 12 to 16 oz.Microwave Safe: No
Disposable Foodware Color: WhiteDisposable Foodware Coating/Lining: Polylactic Acid
Disposable Foodware Pattern: PatternlessDisposable Cup Sub-category: Hot Cup
Item: Disposable Hot cupCapacity: 16 oz.
Country of Origin (subject to change): Taiwan, Province of China

Description

Disposable Hot Cup, Capacity 16 oz., Disposable Foodware Color White, Disposable Foodware Pattern Patternless, Basic Foodware Material Paper, Disposable Foodware Coating/Lining Polylactic Acid, Wrapped/Unwrapped Unwrapped, Microwave Safe No, Disposable Foodware Capacity Range 12 to 16 oz., Use Lid Number Mfr. No. PL1N, Package Quantity 500

Reviews