KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Disposable Hot cup 8 oz. White, Paper, Pk500

STALKMARKET| Zoro #: G2116563| Mfr #: PLC-8-S

$76.95 /pk

This item ships free. Details.Standard ground shipping.
Details:
Disposable Cup Sub-category: Hot Cup
Disposable Foodware Pattern: Patternless
Use Lid Number: Mfr. No. 626TS, 626TP, DNR626, DLR626, DLW626
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2116563 Mfr #: PLC-8-S
Disposable Cup Sub-category: Hot CupDisposable Foodware Pattern: Patternless
Use Lid Number: Mfr. No. 626TS, 626TP, DNR626, DLR626, DLW626Disposable Foodware Color: White
Microwave Safe: NoDisposable Foodware Capacity Range: 3 to 8 oz.
Capacity: 8 oz.Wrapped/Unwrapped: Unwrapped
Item: Disposable Hot cupGreen Certification or Other Recognition: Biodegradable Products Institute Certified
Basic Foodware Material: PaperDisposable Foodware Coating/Lining: Polylactic Acid
Country of Origin (subject to change): Taiwan, Province of China

Description

Disposable Hot Cup, Capacity 8 oz., Disposable Foodware Color White, Disposable Foodware Pattern Patternless, Basic Foodware Material Paper, Disposable Foodware Coating/Lining Polylactic Acid, Wrapped/Unwrapped Unwrapped, Microwave Safe No, Disposable Foodware Capacity Range 3 to 8 oz., Use Lid Number Mfr. No. 626TS, 626TP, DNR626, DLR626, DLW626, Package Quantity 500

Reviews