20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

12 to 16 fl. oz Translucent Cup Lid, Sip Through, Pk500

STALKMARKET| Zoro #: G1871326| Mfr #: PLC-LID-S

$43.30 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1871326 Mfr #: PLC-LID-S
Item: Hot Cup LidFits Cup No.: Mfr. No. PLC-12-S1, PLC-16-S
Basic Foodware Material: PlasticCapacity: 12 to 16 fl. oz
Disposable Lid Type: Sip ThroughColor: Translucent
Country of Origin (subject to change): Taiwan

Product Description

Hot Cup Lid, Sip Thru, Material Biodegradable, Crystallized Plastic, Color Translucent, For Use With G2634292, G1354552, Package Quantity 500

Restrictions and Compliance

*4 : This item has been restricted from sale in the following states : CA
Save 15%. Sign up for Z-mail.