Paper, Plate, Round, 7", White, PK1000

STALKMARKET| Zoro #: G1624743| Mfr #: P011

$81.32 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1624743 Mfr #: P011
Item: Disposable PlateNumber of Compartments: 1
Disposable Foodware Coating/Lining: Uncoated/UnlinedFoodservice Item Weight: Heavy Weight
Microwave Safe: YesDisposable Foodware Pattern: Patternless
Pack Count: 50Disposable Foodware Shape: Round
Color: WHITESecondary Foodware Material: Sugarcane Fiber
Basic Foodware Material: PaperPacks per Case: 20
Size: 7"Country of Origin (subject to change): China

Product Description

Paper Plate, Type Molded Fiber, Shape Round, Size 7", Material Sugar Cane Fiber, Color White, Package Quantity 1000
Save 15%. Sign up for Z-mail.