Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Two-Way Radio, Black, 5-26/51inLx5-3/20inW
  • Zoro #: G0284000
  • Mfr #: GX1400
$177.38
  • Item: Mobile Two Way Radio
  • Display Type: Dot Matrix
  • Height: 2"
See full product details
This item ships free.

Standard Horizon #GX1400 Specifications

  • Zoro #: G0284000
  • Mfr #: GX1400
Item: Mobile Two Way Radio Display Type: Dot Matrix
Height: 2" Length: 5-26/51"
Includes: Mounting Bracket, Power Cord, DSC Sticker, Flush Mount Template and Owners Manual IP Rating: X8
Width: 5-3/20" Radio Series: STANDARD HORIZON GX1300
Radio Classification: Business Radio Type: Desktop
Output Watts: 25 Band Type: VHF
License Required: No Waterproof: No
Color: Black Radio Sub-Category: Marine
Number of Channels: 99 Radio Application: Marine
Repeater-Capable: No Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Radio Application Marine, Radio Classification Business, Radio Series STANDARD HORIZON GX1300, Band Type VHF, Number of Channels 99, Output Watts 25, Waterproof No, Mobile Two Way Radio, Display Type Dot Matrix, Color Black, Repeater-Capable No, IP Rating X8, License Required No, Length 5-26/51 In., Width 5-3/20 In., Height 2 In., Includes Mounting Bracket, Power Cord, DSC Sticker, Flush Mount Template and Owners Manual, Radio Type Desktop

Reviews of Standard Horizon #GX1400