Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Two-Way Radio, White, 6-3/10inLx7-1/10inW
  • Zoro #: G0283976
  • Mfr #: GX2200W
$487.84
  • Radio Application: Marine
  • Output Watts: 25
  • IP Rating: X8
See full product details
This item ships free.

Standard Horizon #GX2200W Specifications

  • Zoro #: G0283976
  • Mfr #: GX2200W
Radio Application: Marine Output Watts: 25
IP Rating: X8 Item: Mobile Two Way Radio
Waterproof: No Width: 7-1/10"
Band Type: VHF Radio Series: STANDARD HORIZON GX2200
Radio Sub-Category: Marine Repeater-Capable: No
Radio Classification: General Includes: Power Cord, Mounting Bracket, Owners Manual DSC Warning Sticker and Flush Mount Template
Number of Channels: 9000 License Required: No
Radio Type: Desktop Display Type: Dot Matrix
Height: 3-1/10" Color: White
Length: 6-3/10" Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Radio Application Marine, Radio Classification General, Radio Series STANDARD HORIZON GX2200, Band Type VHF, Number of Channels 97, Output Watts 25, Waterproof No, Mobile Two Way Radio, Display Type Dot Matrix, Color White, Repeater-Capable No, IP Rating X8, License Required No, Length 6-3/10 In., Width 7-1/10 In., Height 3-1/10 In., Includes Power Cord, Mounting Bracket, Owners Manual DSC Warning Sticker and Flush Mount Template, Radio Type Desktop

Reviews of Standard Horizon #GX2200W