KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Base, Magnetic

STANDARD PORTABLE| Zoro #: G0539892| Mfr #: M-1

$18.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Magnetic Fixture Holder
Includes: 45 Pounds Pull Alnico V Magnet and Stainless Steel Swivel Knurled Ball for Adjusting Angle of Light Fixture
Function: Turns any Light Fixture into a Magnetic Light Fixture
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0539892 Mfr #: M-1
Item: Magnetic Fixture HolderIncludes: 45 Pounds Pull Alnico V Magnet and Stainless Steel Swivel Knurled Ball for Adjusting Angle of Light Fixture
Function: Turns any Light Fixture into a Magnetic Light FixtureCountry of Origin (subject to change): United States

Description

Magnetic Fixture Holder, Function Turns any Light Fixture into a Magnetic Light Fixture, Includes 45 Pounds Pull Alnico V Magnet and Stainless Steel Swivel Knurled Ball for Adjusting Angle of Light Fixture

Restrictions and Compliance

*3: Hazardous material

Reviews