BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Incandescent Extension Cord Reel with Hand Lamp

STANDARD PORTABLE| Zoro #: G0244781| Mfr #: MLC-20R

$92.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage: 120VACNEC Cord Designation: SJTReel Dia.: 6-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0244781 Mfr #: MLC-20R
Voltage: 120VACNEC Cord Designation: SJT
Reel Dia.: 6-1/2"Cord Length: 20 ft.
Reel Material: SteelGauge/Conductor: 18/3
Cord Ending: Incandescent LampReel Color: White
Hand Lamp Mounting: MagnetMagnetic Pull: 45 lb.
Handle: StraightCord Color: Black
Max. Amps: 7Item: Extension Cord Reel with Hand Lamp
Reel Mounting: CelingLamp Watts: 75
Features: Standard Portable provides the highest quality Magnetic-Based Cord Reel Lights in the industryGrade: General
Standards: Ul ListedNEMA Receptacle Configuration: No Configuration
Country of Origin (subject to change): United States

Description

Extension Cord Reel with Hand Lamp, Incandescent Lamp Cord Ending, General Purpose Grade - Ext. Cords and Outlet Strips, Lamp Watts - Ext. Cords and Outlet Strips 75, 120VAC, Cord Length - Ext. Cords and Outlet Strips 20 ft., Gauge/Conductor - Ext. Cords and Outlet Strips 18/3, With Receptacle - Ext. Cords and Outlet Strips No, Cord Color Black, SJT, No Configuration, 1-15P, Hand Lamp Mounting Magnet, Reel Color White, Handle Straight, Reel Material Steel, Reel Dia. 6-1/2 In.

Restrictions and Compliance

*3: Hazardous material

Reviews