WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Hand Lamp, 120V, 75W

STANDARD PORTABLE| Zoro #: G1154282| Mfr #: MLC-200-25-C3

$68.58 /ea

This item ships free. DetailsStandard ground shipping
Details:
Base Style: Magnetic
Light Distribution: Flood
Color: Red
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1154282 Mfr #: MLC-200-25-C3
Base Style: MagneticLight Distribution: Flood
Color: RedGuard Type: Metal
NEC Cord Designation: SJVoltage: 120VAC
Gauge/Conductor: 18/3Lamp Type:
NEMA Plug Configuration: 5-15pNumber of Lamp Heads: 1
Safety Rated: Not Safety RatedCord Length: 25 ft.
Job Site Lighting Max. Height: 12-21/64"Lamp Included: No
Lamp Watts: 75Replacement Lamp: Mfr. No. 75A/RS
Features: 5-1/2" Metal Reflector, Alnico 5 Magnetic Base Adheres to any Ferrous Metal Surface, Pivoting Base Directs the Light Where NeededItem: Hand Lamp
Standards: ULCountry of Origin (subject to change): United States

Product Description

Temporary Job Site Light, Light Distribution Flood, Lamp Type Incandescent, Number of Lamp Heads 1, Voltage 120VAC, Lamp Watts 75, Color Red, Base Style Magnetic, Job Site Lighting Max. Height 12-21/64 In., Not Safety Rated, Lamp Included No, Cord Length 25 ft., NEC Cord Designation SJ, Gauge/Conductor 18/3, NEMA Plug Configuration 5-15P, Guard Type Metal, Replacement Lamp Mfr. No. 75A/RS

Restrictions and Compliance

*3: Hazardous material

Product Reviews