PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

STANDARD PORTABLE Fluorescent Black Hand Lamp

STANDARD PORTABLE| Zoro #: G2316641| Mfr #: F13W15C-1M1

$56.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Lens Material: PlasticColor: BlackCord Length: 25 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2316641 Mfr #: F13W15C-1M1
Lens Material: PlasticColor: Black
Cord Length: 25 ft.Gauge/Conductor: 18/2
Mounting: hookReplacement Lamps: Mfr. No. F13BX/E/841/ECO
Power Source: 110/125VACHousing Material: Polypropylene
Includes: Metal ClampMagnetic Pull: 45 lb.
Handle: PolypropyleneHousing Dia.: 6-1/2"
Item: Hand LampLength: 12-1/4"
Lamp Watts: 13Lamp Type: Fluorescent
Features: No Glare ReflectorNEC Cord Designation: SJT
Standards: UL, CSULCountry of Origin (subject to change): Multiple

Description

Hand Lamp, Light Technology Fluorescent, Power Source 110/125VAC, Lamp Watts 13, Cord Length 25 ft., NEC Cord Designation SJT, Gauge/Conductor 18/2, Color Black, Length 12-1/4 In., Replacement Lamps Mfr. No. F13BX/E/841/ECO, Housing Material Polypropylene

Restrictions and Compliance

Click to view the Lighting Facts
*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews