SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

STANDARD PORTABLE Incandescent Black/Silver Hand Lamp

STANDARD PORTABLE| Zoro #: G1609115| Mfr #: ML-50-C3

$82.88 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
NEMA Plug Configuration: 5-15pLamp Watts: 75NEC Cord Designation: SJ
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1609115 Mfr #: ML-50-C3
NEMA Plug Configuration: 5-15pLamp Watts: 75
NEC Cord Designation: SJLamp Type: incandescent
Power Source: 110 to 115VACItem: Hand Lamp
Features: 12-S-2 Carbon Steel Swing-Open Lamp GuardGauge/Conductor: 18/3
Magnetic Pull: 30 lb.Length: 13"
Color: black/silverMounting: Magnetic and Hook
Housing Material: PlasticCord Length: 50 ft.
Replacement Lamps: Mfr. No. 75A/RSCountry of Origin (subject to change): Multiple

Description

Hand Lamp, Light Technology Incandescent, Power Source 110 to 115VAC, Lamp Watts 75, Cord Length 50 ft., NEC Cord Designation SJ, Gauge/Conductor 18/3, Color Black/Silver, Length 13 In., Replacement Lamps Mfr. No. 75A/RS, NEMA Plug Configuration 5-15P, Housing Material Plastic

Restrictions and Compliance

*3: Hazardous material

Reviews