SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

STANDARD PORTABLE Incandescent Red Hand Lamp

STANDARD PORTABLE| Zoro #: G1909731| Mfr #: MLC-50-C3

$107.79 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
NEC Cord Designation: SJColor: RedCord Length: 50 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1909731 Mfr #: MLC-50-C3
NEC Cord Designation: SJColor: Red
Cord Length: 50 ft.Gauge/Conductor: 18/3
Mounting: Magnetic and HookPower Source: 110 to 115VAC
Lamp Watts: 75Magnetic Pull: 45 lb.
Item: Hand LampLength: 13"
Housing Material: SteelLamp Type: Incandescent
Features: Magnetic Swivel Base, Swing Open Lamp GuardNEMA Plug Configuration: 5-15p
Country of Origin (subject to change): Multiple

Description

Hand Lamp, Light Technology Incandescent, Power Source 110 to 115VAC, Lamp Watts 75, Cord Length 50 ft., NEC Cord Designation SJ, Gauge/Conductor 18/3, Color Red, Length 13 In., NEMA Plug Configuration 5-15P, Housing Material Steel

Restrictions and Compliance

*3: Hazardous material

Reviews