Stanley
Mobile Tool Chest, 24 Gallon, 30" W x 19" D x 19" H, Plastic, Black, Tote Tray, 2 Compartments
Mfr # 029025R
Zoro # G4474845
Free Shipping & Returns
$93.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Portable Tool Box Product Grouping Portable Tool Boxes
- Primary Tool Box Material Plastic
- Nominal Outside Width 30 in
- Nominal Outside Depth 19 in
Explore More Products
- STANLEY Stanley STST16410 Stst16410, Basic Tool Box, 16" STST16410
- STANLEY FATMAX TOOLBOX FOAM 28"" 028001L
- STANLEY Stanley® STST19900 Click N Connect„¢ 2-In-1 Tool Box STST19900
- STANLEY Mobile Rolling Tool Chest, 50 Gallon, 37" L x 23" W x 23" H, Structural Foam, Black, Incl. Lock/Keys 037025H
- STANLEY 23-1/2"W Polypropylene Resin, Black Portable Tool Box, Matte, 10-3/20"H STST19410
- STANLEY Portable Tool Box, 15.9"L x 7.1"W x 8.1"H 016013R
- STANLEY Stanley 286926 Metaltool Box 16 In. 76174920512
- STANLEY STANLEY TOOL BOX 12.5""L STST13011
- STANLEY Stanley Tools Tool Box 19 Inch STST19410 556795
- WESTWARD 19-1/4"W Steel, Red Portable Tool Box, Powder Coated, 4"H 36Y010
- MONTEZUMA Steel Triangle Toolbox, 36in x 17in, White XL450-WB
- Stanley Tool Boxes