Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1-5/8" W x Bright Brass Door and Butt Hinge

  • Zoro #: G6296171
  • Mfr #: FBB191 4 5X4 3 BR
$47.95
  • Mounting: Screw-On
  • Pin Type: Barrel
  • Holes: With
See full product details
Orders over $75 ship free.

Stanley #FBB191 4 5X4 3 BR Specifications

  • Zoro #: G6296171
  • Mfr #: FBB191 4 5X4 3 BR
Mounting: Screw-On Pin Type: Barrel
Holes: With Corners: Square
Door Leaf Width: 1 5/8 in Holes per Leaf: 4
Ligature Resistant: No Standards: ANSI
Item: Door and Butt Hinge Pin Dia.: 1/4 in
Frame Leaf Width: 1 5/8 in Hardware: Included
Range of Motion: 180 Degrees Finish: Bright Brass
Material: Brass Bearing Type: Ball
Load Capacity: 75.0 lb Pin Material: Stainless Steel
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Butt Hinge, Brass, Bright Brass Finish, 75.0 lb Load Capacity, 4 Holes per Leaf, No Ligature Resistant, 180 Degrees Range of Motion, 1 5/8 in Door Leaf Width, 1 5/8 in Frame Leaf Width, Ball Bearing Type, Square Corners, Included Hardware

Reviews of Stanley #FBB191 4 5X4 3 BR