Stanley
Utility Knife, Retractable, Utility, General Purpose, Plastic, 6 in L.
Mfr # 10-175
Zoro # G0908862
$2.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Operation Manual Retracting
- Blade Type Utility
- Overall Length 6 in
- Handle Type Straight
- Blade Material Steel
Explore More Products
- STANLEY Stanley 10-049 Pocket Knife, 4-1/2" Long 10-049
- STANLEY Retractable, Fixed, Steel, 6-1/2 in L. 10-525
- STANLEY Snap-Off Knife, 18mm Blade W, 6-3/4 in. L, Retractable, Snap-Off 680-10-280
- STANLEY Retractable, Utility, Steel, 9-1/4 in L. DWHT10046
- STANLEY Snap-Off Utility Knife, Retractable, Snap-Off, General Purpose DWHT10045
- STANLEY Safety Cutter, Fixed Blade, Safety Recessed, Bi-Material, 6 9/64 in L. STHT10360
- STANLEY Stanley Tools 7202245 Knife Utility Twin Blade Mattle Handle 7202245
- STANLEY Stanley Tools Knife Utility Retract 6-1/8 In 10-175 6134837
- STANLEY Stanley Fat Max FMHT10289 8 in. ExoChange Utility Knife FMHT10289
- TENG TOOLS Heavy Duty Fixed Blade Folding Utility Knife Box Cutter - 712
- PROTECTIONPRO Knife Wrapped - Plastic, Multicolor PR2655947
- Stanley Utility Knives