Stanley

10 Compartment Box, 11-1/2"L x 8-1/2"W x 2.9"H

Stanley 10 Compartment Box,  11-1/2"L x 8-1/2"W x 2.9"H STST14021
Hover or click to zoom Tap to zoom
$7.99
  • Item: Compartment Box
  • Overall Width: 8-1/2"
  • Overall Length: 11-1/2"
  • Number of Compartments: 10
  • Number of Removable Dividers: 8
  • Material: Plastic
  • Color: Clear/Black/Yellow
  • Removable Dividers: Yes
See full product details
Orders over $75 ship free.

Total: $7.99

Stanley #STST14021 Specifications

  • Item: Compartment Box
  • Overall Width: 8-1/2"
  • Overall Length: 11-1/2"
  • Number of Compartments: 10
  • Number of Removable Dividers: 8
  • Material: Plastic
  • Color: Clear/Black/Yellow
  • Removable Dividers: Yes
  • Outside Length: 8 3/5 in
  • Outside Height: 2 7/8 in
  • Outside Width: 11 5/8 in
  • Includes: Dividers
  • Features: Innovation In A Basic Organizer Locking Latches And Carriage Of Up To 3 At Once, Removable Dividers Provide High Customization For Small Parts And Larger Hand Tools, Convenient Ergonomic Carriage Of Tools With Additional Latch Enables Back-To-Back Stacking
  • ESD Conductive: No
  • Compartment Box Item: Stackable Compartment Box
  • Latch Type: Clasp
  • Type: Hand Carry
  • Width (In.): 8-1/2
  • Length (In.): 11-39/64
  • Height (In.): 8-39/64
  • Number of Pockets (Inside): 0
  • For Use With: Small Parts and Tools
  • Number of Pockets (Outside): 0
  • Depth (In.): 8-1/2
  • Maximum Number of Compartments: 10
  • Overall WxDxH: 8 1/2 in x 2 7/8 in
  • Overall Diameter: Not Applicable
  • Number of Fixed Dividers: 1
  • Compartment WxD: ¿11.51 in x 2.73 in x 8.39 in
  • Resistant To: Impact
  • Number of Adjustable Dividers: 8
  • Stackable: Yes
  • Overall LxWxH: 11 1/2 in x 8 1/2 in x 2 7/8 in
  • Shape: Rectangle
  • Electrostatic Discharge: No
  • Country of Origin (subject to change): Israel

Description

Compartment Box, Closure Type Snap, Color Clear/Black/Yellow, Compartment WxD �11.51 in x 2.73 in x 8.39 in, Electrostatic Discharge No, Material Plastic, Maximum Number of Compartments 10, Number of Adjustable Dividers 8, Overall Height 2 7/8 in, Overall Length 11 1/2 in, Overall Width 8 1/2 in, Volume Capacity 0.073 cu ft, Number of Fixed Dividers 1, Overall Diameter Not Applicable, Resistant To Impact, Shape Rectangle, Stackable Yes

Reviews of Stanley #STST14021