Skip to Main Content
customer-service Help
Stanley

14 Bin Electrician Tool Case, 3-3/7"H

Stanley 14 Bin Electrician Tool Case,  3-3/7"H STST14027
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$14.83
  • Item: Electrician Tool Case
  • Overall Height: 3-3/7"
  • Number of Compartments: 14
See full product details
Orders over $75 ship free.
Total: $14.83

Stanley #STST14027 Specifications

  • Item: Electrician Tool Case
  • Overall Height: 3-3/7"
  • Number of Compartments: 14
  • Number of Removable Dividers: 8
  • Material: ABS
  • Color: Clear/Black/Yellow
  • Removable Dividers: Yes
  • Outside Length: 13 in
  • Outside Height: 3 1/2 in
  • Outside Width: 17 3/8 in
  • Features: Side Latches Lock Single Organizer And Allows Secured Stacking Of Multiple Organizers And Allows Transport Of 2 Units At Once, Removable Dividers Provide High Customization For Small Parts And Larger Hand Tools
  • Latch Type: Clasp
  • Compartment Height: 3 1/4 in
  • Latch Color: Yellow
  • Compartment Length: 3 in to 12 3/4 in
  • Compartment Box Item: Stackable Compartment Box
  • Compartment Width: 3 in to 17 1/2 in
  • ESD Conductive: No
  • Country of Origin (subject to change): Israel
Feedback Help us improve our product information

Description

Stackable Compartment Box, Number of Compartments 14, Number of Removable Dividers 8, Outside Height 3 1/2 in, Outside Length 13 in, Outside Width 17 3/8 in, Compartment Height 3 1/4 in, Compartment Width 3 in to 17 1/2 in, Compartment Length 3 in to 12 3/4 in, Material ABS, Color Black/Yellow, Latch Type Clasp, Latch Color Yellow, ESD Conductive No, Removable Dividers Yes

Reviews of Stanley #STST14027