Skip to Main Content
customer-service Help
Stanley

14 Compartment Box, 2-3/5"H

Stanley 14 Compartment Box,  2-3/5"H STST14022
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$10.45
  • Item: Compartment Box
  • Number of Compartments: 14
  • Number of Removable Dividers: 8
See full product details
Orders over $75 ship free.
Total: $10.45

Stanley #STST14022 Specifications

  • Item: Compartment Box
  • Number of Compartments: 14
  • Number of Removable Dividers: 8
  • Material: Impact Resistant Plastic
  • Color: Clear/Black/Yellow
  • Removable Dividers: Yes
  • Outside Length: 11 3/8 in
  • Outside Height: 2 3/4 in
  • Outside Width: 14 5/8 in
  • Includes: Removable Dividers
  • Features: Special Lid Structure Upper Lid Interlocks With Dividers To Prevent Movement Of Small Parts From One Compartment To Another, Movable Dividers Provide High Customization For Small Parts And Larger Hand Tools, 512 Configurations Possible
  • Latch Type: Clasp
  • ESD Conductive: No
  • Compartment Box Item: Stackable Compartment Box
  • Tool Storage Type Included: Adjustable Compartment Organizer
  • Country of Origin (subject to change): Israel
Feedback Help us improve our product information

Description

Stackable Compartment Box, Number of Compartments 14, Number of Removable Dividers 8, Outside Height 2 3/4 in, Outside Length 11 3/8 in, Outside Width 14 5/8 in, Material Impact Resistant Plastic, Color Black/Yellow, Latch Type Clasp, Includes Removable Dividers, ESD Conductive No, Removable Dividers Yes

Reviews of Stanley #STST14022