SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

2-Ended Hook Blade, 1-17/20" W, PK5

STANLEY| Zoro #: G0842055| Mfr #: 11-961

$3.61 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thickness: 0.024"Width: 3/4"Number of Blade Points: 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0842055 Mfr #: 11-961
Thickness: 0.024"Width: 3/4"
Number of Blade Points: 2Mount Type: (2) Holding Notches
Primary Cutting Application: General PurposeBlade Dispenser Included: No
Material: Carbon SteelBlade Point Type: Sharp
Item: Utility BladeFits Utility Knives Stock No.: 1EZ81, 1UK24, 1UK33, 2TJ73, 3CA88, 3MK81, 3PY48, 3Q020, 4A803, 5C947, 10-550, 5C944, 5C945, 5C947, 5C948, 5R675, 5R682, 5TG43, 3Q021, 4YR09, 5MW90
Number of Cutting Edges: 2Length: 2-1/16"
Blade Edge: HookNumber of Blades Included: 5
Country of Origin (subject to change): United States

Description

Hook Blades, Length 2 1/16 In, Fits Utility Knives G3113257, **1UK24**, **1UK33**, G1944101, **3CA88**, **3MK81**, **3PY48**, G2342426, G2851992, G1614051, **4CL03**, G1738186, G1504745, G0538422, G0805061, G1296486, G3028295, G0908862, **5R682**, G3082423, G0886191, **6D010**, Package 5

Reviews