2-Point Utility Blade, 2-7/16in L, PK5

STANLEY| Zoro #: G1508647| Mfr #: 11-937

$1.61 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1508647 Mfr #: 11-937
Item: Utility BladeMount Type: (2) Holding Notches
Material: Carbon SteelNumber of Blade Points: 2
Width: 3/4"Blade Point Type: Sharp
Blade Dispenser Included: NoFits Utility Knives Stock No.: 1UK24, 2TJ71, 2TJ72, 2TJ73, 4A803, 5C944, 5C945
Primary Cutting Application: DrywallNumber of Cutting Edges: 1
Number of Blades Included: 3Thickness: 0.025"
Blade Edge: StraightLength: 2-3/8"
Country of Origin (subject to change): United States

Product Description

Drywall Blade, Heavy Duty, 2 Sided Blade Type, Blade Length 2 1/4 In, High Carbon Tool Steel Material, Fits Utility Knives Stock No 2TJ71, 2TJ72, G1944101, G2851992, G1504745, G0538422, 1UK24, Package 3
Save 15%. Sign up for Z-mail.