Stanley
25 Compartment Box
- Zoro #: G3225284
- Mfr #: 014725R
Tap to zoom
Hover or click to zoom
$14.48
- Item: Compartment Box
- Number of Compartments: 25
- Number of Removable Dividers: 0
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $14.48
Stanley #014725R Specifications
- Zoro #: G3225284
- Mfr #: 014725R
- Item: Compartment Box
- Number of Compartments: 25
- Number of Removable Dividers: 0
- Material: Plastic
- Color: Clear/Black/Yellow
- Removable Dividers: No
- Outside Length: 13 1/4 in
- Outside Height: 2 1/8 in
- Outside Width: 16 1/2 in
- Compartment Box Item: Compartment Box
- ESD Conductive: No
- Number of Adjustable Dividers: 0
- Maximum Number of Compartments: 25
- Overall Diameter: Not Applicable
- Resistant To: Impact
- Overall WxDxH: 16 1/2 in x 2 1/8 in
- Shape: Rectangle
- Compartment WxD: 16.25 in x 13.5 in x 2.13 in
- Number of Fixed Dividers: 0
- Electrostatic Discharge: No
- Overall LxWxH: 13 1/4 in x 16 1/2 in x 2 1/8 in
- Includes Handle: Yes
- Country of Origin (subject to change): United States
Description
Compartment Box, Closure Type Double Latch, Color Clear/Black/Yellow, Compartment WxD 16.25 in x 13.5 in x 2.13 in, Electrostatic Discharge No, Material Plastic, Maximum Number of Compartments 25, Number of Adjustable Dividers 0, Overall Height 2 1/8 in, Overall Length 13 1/4 in, Overall Width 16 1/2 in, Number of Fixed Dividers 0, Includes Handle Yes, Overall Diameter Not Applicable, Resistant To Impact, Shape Rectangle
Reviews of Stanley #014725R
Explore more
- STANLEY 14 Bin Electrician Tool Case, 3-3/7"H STST14027
- STANLEY 14 Compartment Box, 2-3/5"H STST14022
- STANLEY 10 Compartment Box, 11-1/2"L x 8-1/2"W x 2.9"H STST14021
- STANLEY Click 'N' Connectâ„¢ Organizer STST14440
- STANLEY Stanley DWST17806 TStak Deep Box 177352
- PLATT Tool Organizer Pallet, 17"L x 14"W WSGSH PALLET
- STERILITE Sterilite Clearview Storage Box With Latched Lid 17551706 - 32 Qt. 23-5/8"L x 16-3/8"W x 6-1/2"H 17551706
- PLANO MOLDING CO. Plano ProLatch™ Organizer 13 Fixed Compartment Box, 11"L x 7-1/4"W x 1-3/4"H, Clear 2361301
- DURHAM Durham Steel Compartment Box Rack 15-1/4 x 11-3/4 x 16-3/8 with 6 of 12-Compartment Boxes 493509
- KLEIN TOOLS Mid-Size Storage Box, 12-Compartment 54437
- Stanley Compartment Boxes