Stanley
25 ft Tape Measure, 1 in Blade
- Zoro #: G3372451
- Mfr #: 30-455
Tap to zoom
Hover or click to zoom
$8.15
1% off
$8.01
- Blade Length: 25 ft
- Tape Measure Product Grouping: Tape Measure
- Blade Width: 1 in
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $8.01
Stanley #30-455 Specifications
- Zoro #: G3372451
- Mfr #: 30-455
- Blade Length: 25 ft
- Tape Measure Product Grouping: Tape Measure
- Blade Width: 1 in
- Measurement Type: SAE
- Graduations: 1/16"
- Item: Tape Measure
- Graduation Type: in /ft
- Case Type: Closed
- Lock Type: Slide
- Belt Clip: Yes
- Standout: 7 ft
- Stud Markings: Yes
- Tip Style: 3-Rivet Hook, True-Zero(TM)
- Features: 16 in and 19.2 in Stud Markings
- Case Color: Yellow
- Rewind Type: Automatic
- Blade Material: Steel
- Blade Color: Yellow
- Case Material: ABS Plastic
- Blade Coating: Polymer
- Shop By: Hot Buys
- Country of Origin (subject to change): Thailand
Description
Tape Measures, Tape Measure, SAE, Blade Length 25 ft, Blade Width 1 in, Graduation Type in /ft, Graduations 1/16 in, Blade Material Steel, Tip Style 3-Rivet Hook, True-Zero(TM), Case Type Closed, Case Material ABS, Belt Clip Yes, Blade Color Yellow, Case Color Yellow, Blade Coating Polymer, Lock Type Slide, Rewind Type Automatic, Standout 7 ft, Stud Markings Yes, Features 16 in and 19.2 in Stud Markings
Reviews of Stanley #30-455
Explore more
- Stanley 16 ft Tape Measure, 3/4 in Blade 30-495
- Stanley 25 ft Tape Measure, 1 in Blade 33-525
- Stanley 30 ft Tape Measure, 1 in Blade 30-464
- Stanley Yellow 12 ft. Tape Measure 30-485
- Stanley 300 ft Tape Measure, 1/2 in Blade 34-762
- Stanley 26 ft Tape Measure, 1 in Blade 30-456
- Titan Tape Measure, 12 ft. TIT10904
- Stanley Tape Measures