Stanley

27/64" x 1/4" Heavy Duty Narrow Crown Staples, 5000 pk.

Stanley 27/64" x 1/4" Heavy Duty Narrow Crown Staples,  5000 pk. TRA704-5C
Hover or click to zoom Tap to zoom
$13.81
pkg. of 5000 ($0.00/ea)
  • Type: Heavy Duty
  • Gauge: 24
  • Standards: -
See full product details
Orders over $75 ship free.

Total: $13.81

Stanley #TRA704-5C Specifications

  • Type: Heavy Duty
  • Gauge: 24
  • Standards: -
  • Fits Wire Dia. (In.): -
  • Package Quantity: 5,000
  • Color: Silver
  • Item: Narrow Crown Staples
  • Construction: Steel
  • Crown Width (In.): 27/64 in
  • Leg Length (In.): 1/4 in
  • For Use With: Mfr. No. TRE550, PHT250C
  • Country of Origin (subject to change): China

Description

Narrow Crown Staples, Type Heavy Duty, Crown Width 27/64 In, Leg Length 1/4 In, 24 Gauge, Steel, Silver, For Use With 1XHU8, 1XHU9, Package Quantity 5000

Reviews of Stanley #TRA704-5C