Stanley
27/64" x 5/16" Heavy Duty Narrow Crown Staples, 5000 pk.
- Zoro #: G4605133
- Mfr #: TRA705-5C
Hover or click to zoom Tap to zoom
Key Features
- Item: Narrow Crown Staple
- Type: Heavy Duty
- Crown Width (In.): 27/64 in
- Gauge: 24
- Construction: Steel, Chisel Point
- Package Quantity: 5,000
- For Use With: Mfr. Model No. TR110, TR150, TR150HL, TRE550, TR250, PHT150C, PHT250C
- Color: Silver
$8.89
Pk of 5000
Subtotal: $8.89
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Stanley
- MFR #TRA705-5C
- Zoro #G4605133
- Country of OriginChina
- Category Heavy Duty Staples
Dimensions
Crown Width (In.) | 27/64 in |
Leg Length (In.) | 5/16 in |
Details
Item | Narrow Crown Staple |
Type | Heavy Duty |
Gauge | 24 |
Construction | Steel, Chisel Point |
Package Quantity | 5,000 |
For Use With | Mfr. Model No. TR110, TR150, TR150HL, TRE550, TR250, PHT150C, PHT250C |
Color | Silver |
Description
Narrow Crown Staple, Heavy Duty, Crown Width (In.) 27/64, Leg Length (In.) 5/16, Steel, Chisel Point Construction, Color Silver, For Use With Mfr. Model No. TR110, TR150, TR150HL, TRE550, TR250, PHT150C, PHT250C, Package Quantity 5000
Reviews of Stanley #TRA705-5C
Explore more
- STANLEY Heavy-Duty Narrow Crown Staples 1/2" – 5,000 Pack TRA708-5C
- STANLEY Sharp Shooter 27/64 in. W X 3/8 in. L Narrow Crown Heavy Duty Staples 1000 pk TRA706T
- STANLEY Heavy Duty Narrow Crown Staple & Brad Assortment (27/64" x 1/4", 5/16", 3/8", 1/2", 9/16" ), 3500 pk. TRA700BN35
- STANLEY 5/16" x 3/8" Heavy Duty Crown Staples, 1250 pk. STHT71834
- STANLEY Sharp Shooter 27/64 in. W X 5/16 in. L Narrow Crown Heavy Duty Staples 1000 pk TRA705T
- STANLEY Heavy Duty Narrow Crown Staple & Brad Assortment (27/64" x 1/4", 5/16", 3/8", 1/2", 9/16" ), 2500 pk. TRA700BN
- STANLEY Stanley TRA708TCS Heavy-Duty Narrow Crown Staples 1/2", 1,500 Pack TRA708TCS
- STANLEY Stanley TRA206T Light Duty Wide Crown Staples 3/8", 1,000 Pack TRA206T
- STANLEY Stanley TRA705T Heavy-Duty Narrow Crown Staples 5/16", 1,000 Pack TRA705T
- RANGEMASTER Staple Knurld Galv 1 In 50Lb 7401
- SPEC OPS Heavy Duty Staples, 1/4-in, 5000PK SPEC-HD14-5M
- Stanley