customer-service Help
Stanley

27/64" x 9/16" Heavy Duty Crown Staples, 1250 pk.

Stanley 27/64" x 9/16" Heavy Duty Crown Staples,  1250 pk. STHT71838
Tap to zoom
Hover or click to zoom
$4.55
pkg. of 1250 ($0.00/ea)
  • Color: Silver
  • Crown Width (In.): 27/64 in
  • Type: Heavy Duty
See full product details
Orders over $75 ship free.

Total: $4.55

Stanley #STHT71838 Specifications

  • Leg Length (In.): 9/16 in
  • Color: Silver
  • Crown Width (In.): 27/64 in
  • Type: Heavy Duty
  • Construction: Steel
  • Item: Staple
  • Country of Origin (subject to change): China

Description

Staple, Type Heavy Duty, Crown Width (In.) 27/64, Leg Length (In.) 9/16, Steel, Silver, Package Quantity 1250

Reviews of Stanley #STHT71838